HPE Printer OfficeJet Wide Format e-All-in-One (Print dan Fotokopi)

Sebelum PPN:
Rp5.199.900
Spesifikasi
Print TechnologyHP Thermal Inkjet
Wireless CapabilityYes, built-in WiFi 802.11 b/g/n
Maximum Memory (mb)256
Duplex PrintingAutomatic
Input Voltage (V)AC 100 to 240
Operating Temperature Range (°C)5 to 40
Print Speed ColorUp to 15 ppm ISO black (A4) Up to 8 ppm ISO colour (A4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Do more with this affordable, reliable HP e-All-in-One.
Create professional-quality marketing materials from postcard size to A3+.
Scan, copy and fax too, and maximise productivity with wireless networking1 and easy mobile printing.

Ulasan Produk

Tidak ada ulasan