Spesifikasi
| Scan Speed (Sheets/s) | 2 |
|---|---|
| Image Sensors | Color CCD |
| Light Source | LEDs |
| Optical Resolution (dpi) | 300/600 |
| Acceptable Paper Size (WxL) (mm) | Non-embossed: 0.76 or less |
| Dimensions (WxDxH) (mm) | 289.9x160.6x158 (11.4x6.3x6.2inch) |
| Interface | USB 2.0 |
| Operating System | Windows 7 / 8 / 10 Mac OS X 10.8.x/ 10.9.x/ 10.10.x/ 10.11.x/ 10.12.x |
| Power Supply (V/A) | DC 24/0.75 |
| Scan Modes | Color: 48-bit Input,24-bit Output Grayscale: 16-bit Input,8-bit Output |
| Scanning Area (WxL) (inch) | Min.: 1x1 Max.: 8.5x11.7 |
| Scanning Speed | 4x6inch Photos: Approx. 2 sec. Documents(A4): Approx. 5 sec |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scanner ePhoto Z300
With a high-quality CCD sensor, the Plustek ePhoto Z300 offers stunning clarity and detail for color restoration and good image quality in scanned photos. Suitable for : Photo Studios, Photographers, Graphic Designers & Photography Schools
Easy to use
Detect and scan photos or documents instantly. Place your photos or documents (receipts, business cards, tickets, etc.) into the sheet feeder. Plustek ePhoto Z300 automatically recognizes the size of each photo or document, and corrects possible skew.
Versatile Software
The Plustek ePhoto Z300 comes preloaded with the new ePhoto software. Scanned still images can be quickly edited with the Software, and instantly uploaded and shared to online albums or social networks such as Facebook, Picasa, flickr and Twitter. scanned document type images can also be easily converted to searchable PDF file format
With a high-quality CCD sensor, the Plustek ePhoto Z300 offers stunning clarity and detail for color restoration and good image quality in scanned photos. Suitable for : Photo Studios, Photographers, Graphic Designers & Photography Schools
Easy to use
Detect and scan photos or documents instantly. Place your photos or documents (receipts, business cards, tickets, etc.) into the sheet feeder. Plustek ePhoto Z300 automatically recognizes the size of each photo or document, and corrects possible skew.
Versatile Software
The Plustek ePhoto Z300 comes preloaded with the new ePhoto software. Scanned still images can be quickly edited with the Software, and instantly uploaded and shared to online albums or social networks such as Facebook, Picasa, flickr and Twitter. scanned document type images can also be easily converted to searchable PDF file format
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.
3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.
4. Auto Crop & Deskew
Automatically aligns slanted documents
5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.
6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.
7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file
8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.
9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .
10. Continuous Scan
Scan documents without having to press buttons repeatedly.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
