Sebelum PPN:
Rp7.199.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Scan Speed (Sheets/s) | 1 |
|---|---|
| Image Sensor | CMOS |
| Optical Resolution | 5 Megapixels |
| Focus | Fixed |
| Acceptable Paper Size (WxL) (mm) | Max. 125x88 (4.92x3.46inch) |
| Action Button | Dual Auto Detect Sensors |
| Hardware Requirements | Pentium® IV 1.8 GHz processor (2.4 GHz Recommended) 512 MB RAM (1 GB Recommended) Request 500 MB Free Space for installing all software CD-ROM/ DVD-ROM drive One available USB 2.0 port |
| Operating System | Windows XP / Vista / 7 / 8 / 10 / 11 |
| Scanning Area (WxL) (mm) | Max. 127x95 (5x3.74inch) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scanner Passport SecureScan X50
The SecureScan X50 scanner is specially developed for passport scanning. It has an optical resolution of 5 Megapixels and is built-in directly with the MRTD Reader passport software. Scan speed: 1 second (color mode, full page passport image capture).
Automatic Sensor Detection
No more pressing buttons. The SecureScan X50 scanner automatically detects the passport placed, scans and crops it according to the size of the passport at high speed because it uses a photographic CMOS system.
Power Source Via USB
The power supply only requires a USB cable, no need for an additional adapter, so it saves more power. Using a USB 2.0 interface / interface, Power: 5 Vdc / 0.5A
Easy to Integrate
Can be easily integrated by software developers and integrators to make it easier for the document scanning process.
The SecureScan X50 scanner is specially developed for passport scanning. It has an optical resolution of 5 Megapixels and is built-in directly with the MRTD Reader passport software. Scan speed: 1 second (color mode, full page passport image capture).
Automatic Sensor Detection
No more pressing buttons. The SecureScan X50 scanner automatically detects the passport placed, scans and crops it according to the size of the passport at high speed because it uses a photographic CMOS system.
Power Source Via USB
The power supply only requires a USB cable, no need for an additional adapter, so it saves more power. Using a USB 2.0 interface / interface, Power: 5 Vdc / 0.5A
Easy to Integrate
Can be easily integrated by software developers and integrators to make it easier for the document scanning process.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.
3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.
4. Auto Crop & Deskew
Automatically aligns slanted documents
5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.
6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.
7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file
8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.
9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .
10. Continuous Scan
Scan documents without having to press buttons repeatedly.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
