Vessel Tamper-Proof Torque Wrench

Sebelum PPN:
Rp73.900
Spesifikasi
Cutting EdgeTH10
Under Neck Dimension (mm)17.3
Total Length (mm)90
Opposite Side Dimensions (mm)10
Opposite Side (mm)10
Shaft MaterialBit material

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Torx (R) wrench with tamper proof.
- Uses EX rigid metal that is resistant to twisting and breaking.
Use
For assembly and maintenance of various molds, machine tools, robots, automatic machines, automobiles, motorcycle maintenance, etc.

Ulasan Produk

Tidak ada ulasan