JOAN LAB Incubator Dry Bath Shaking (Inkubator Pengocok)

Sebelum PPN:
Rp51.999.900 - Rp67.999.900
Spesifikasi
Temperature Stability (°C)±0.5
Temperature Homogeneity (°C)±0.5
Display Accuracy (°C)0.1
Heating Rate (°C/minute)5.5
Cooling Rate (°C/minute)2.5 (100°C-Room temperature); 0.5 (Below room temperature)
Dimensions (mm)200x235x120
Mixing Diameter (mm)3
Power (W)200
Program Memory9 grades
Speed Adjust (rpm)200-1500
Time Setting range1s - 23h59min
Voltage (V)AC100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Instant temperature display,both heating and cooling.
2. multiple program running-9 programs can be set.
3. Temperature deviation Calibration function.
4. built-in safety device for over-temperature.
5. Intelligent algorithm.
6. Automated recovery of power cut.
7. Multiple modules options .
8. LED display.
9. Failure Detection and Buzzing alarm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait