JOAN LAB Incubator Dry Bath Mini (Inkubator Pemanas)

Sebelum PPN:
Rp6.599.900 - Rp9.999.900
Spesifikasi
Temperature Range (°C)Room temp +5 to 100
Temperature Stability (°C)±0.5
Temperature Homogeneity (°C)±0.5
Display Accuracy (°C)0.1
Heating Time (minute)≤12 (25-100°C)
Cooling Time (minute)20 - 25 (20-0°C)
Dimensions (mm)160x115x96
Module Dimensions (mm)71x47x32
Time Setting range1s - 23h59min
Voltage (V)AC100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Instant temperature display,both heating and cooling.
2. multiple program running-9 programs can be set.
3. Temperature deviation Calibration function.
4. built-in safety device for over-temperature.
5. Intelligent algorithm.
6. Automated recovery of power cut.
7. Multiple modules options .
8. LED display.
9. Failure Detection and Buzzing alarm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait