JOAN LAB Low Speed Centrifuge

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Speed Regulation Accuracy (rpm)± 30
Timing Range10s ~ 99min59s
Dimensions (LxWxH) (mm)375x320x240
Noise (dBA)≤ 60
Power (W)130
Voltage (V)AC220/110 (50Hz 5A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Various rotor.
2. Stepless speed regulation.
3. Safety lid-lock,open lid automatically.
4. Max.rotational speed:500-5000 rpm.
5. LCD display showing: RPM and RCF can be showed clearly.
6. Large capacity: 8 or 6 of 15ml conical tubes with screw caps can be placed.

Built-in 4 programs :
CGF: Highly concentrated growth factor fibrin centrifugal manufacturing
PRP: Platelet-rich plasma centrifugation
APRF: High-grade plasma rich fibrin
IPRF: Injectable plasma rich fibrin
In one key operation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait