KGUARD Alarm Kit
#Grup produk P107676979
Spesifikasi
| Box Dimensions (cm) | 44x28x30 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Secure your home and business
Make it easy for users to start monitoring while away from home or company. The key innovation of the Easy Link PLUS series is the integration of the surveillance system with wireless alarm devices. The included wireless alarm kit provides users with extended security without the limitations of cables.
4CH EasyLink Plus Series Combo with (Alarm Kit)
Packing List
EL431 DVR - 4 Channels
12V/2A Power Adapter for DVR
Remote Control
USB Mouse
DVR Manual CD
DVR Quick Installation Guide
HDMI Cable
RJ45 Cable
HDD Screw Kit
Camera - 1 Mega Pixel High Quality CMOS Image Sensor, Aluminum, 3.6mm fixed lens, Indoor / Outdoor ( Weatherproof - Both), Dimensions - with stand (WXDXH) 65.9x65.9x170mm, weight 275g (with stand)
Slim Cable (18m / 60ft)
12V/2A Power Adapter for Cameras
4-Way Split Cable
Theft Deterrent Sticker
Alarm Sensors
Antenna x 1
Siren x 1
Window/Door Sensor x 2
PIR Motion Sensor x 1
Key Fob x 2
12V/0.5A Power Adapter for Siren x1
Make it easy for users to start monitoring while away from home or company. The key innovation of the Easy Link PLUS series is the integration of the surveillance system with wireless alarm devices. The included wireless alarm kit provides users with extended security without the limitations of cables.
4CH EasyLink Plus Series Combo with (Alarm Kit)
Packing List
EL431 DVR - 4 Channels
12V/2A Power Adapter for DVR
Remote Control
USB Mouse
DVR Manual CD
DVR Quick Installation Guide
HDMI Cable
RJ45 Cable
HDD Screw Kit
Camera - 1 Mega Pixel High Quality CMOS Image Sensor, Aluminum, 3.6mm fixed lens, Indoor / Outdoor ( Weatherproof - Both), Dimensions - with stand (WXDXH) 65.9x65.9x170mm, weight 275g (with stand)
Slim Cable (18m / 60ft)
12V/2A Power Adapter for Cameras
4-Way Split Cable
Theft Deterrent Sticker
Alarm Sensors
Antenna x 1
Siren x 1
Window/Door Sensor x 2
PIR Motion Sensor x 1
Key Fob x 2
12V/0.5A Power Adapter for Siren x1
Feature
FeaturesWhole system is wireless and very easy to install
Plug-and-play solution (no setup required)
Highly integrated with KGUARD PLUS Series surveillance system
Trigger email, recording, siren, message, and push notification
QR code technology to add new devices
New "Kview Link" app allows alarm system control on your smartphone and tablet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
