Spesifikasi
| Color | Black |
|---|---|
| Compatible With | Windows 7 /8/8.1/10 or Later |
| Focus Type | Auto Focus |
| Focus Range | 10cm and Beyond |
| Built-In Mic. | Single Digital Mic. |
| Output Format | MJPEG |
| Frame Rate (fps) | 30 |
| Lens Type | Full HD AF Glass Lens |
| Resolution (p) | Full HD 1080, 1920x1080 |
| USB | USB 2.0 |
| Viewing Angle (°) | 75 Wide |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Auofocus technology to capture more clear video quality in various scenes at 30fps, no need to worry about instability and fuzziness on video calling, recording, live streaming.
Works in USB Video Device Class (UVC) Mode:
Mac OS 10.10 or Later
Linux OS 2.6 or Later
Chrome OS 6.0 or Later
Android V6.0 or Later
Compatible with social and video calling software of the above system
Works in USB Video Device Class (UVC) Mode:
Mac OS 10.10 or Later
Linux OS 2.6 or Later
Chrome OS 6.0 or Later
Android V6.0 or Later
Compatible with social and video calling software of the above system
Feature
Superior Low-Light PerformanceFull HD 1080p Video Calling
Compatible with 1080p (FULL HD) and 720p (HD) video calling at 30fps in clear, sharp image quality on your favorite applications such as Skype, etc.
Rapid Auto Focus
The quick and rapid auto focus ensures the camera to stay focused on your face automatically without distortion.
Wide 75° Viewing Angle
Ultra-wide 75° angle lens. Great for video chats and video conferences.
Dust-Resistant Glass Lens
The webcam comes with dust-resistant glass lens to prevent screen scratches, giving you stunning clarity and detail.
Superior Low-light Performance
Provides the best image quality in low-light conditions.
Support Tripods
Built-in 1/4'' screw mounting, compatible with most tripods (tripod not included).
Hook Base DesignFits laptops, LCD or CRT monitors.
Silicon Base
Dual-material silicon base clip to prevent screen scratches.
Flexible Rotation
The webcam supports 360° Horizontal rotation and 40° Vertical rotation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
