Spesifikasi
| Color | Black |
|---|---|
| DPI | 16000CPI |
| Fine-Turning CPI (CPI) | ±50-16000 |
| Acceleration (G) | 50 |
| Tracking Speed (ips) | 400 |
| Sensor | Advanced 3389 16K Sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
1. 4 Customizable Sensor SensitivityCraft your gaming with the 4 on-board adjustable performance switches, P-CPI, D-CPI, LOD, Setting (Lift Off Distance) and Report Rates. With the performance switches, the mouse can be an extension of you in the game world and effortlessly translate whatever you're doing on your desk to the game with pinpoint precision.
LOD (Lift off Distance)
Personalized the Lift Off Distance to pair with your surrounding gaming habits. Customize LOD that best provides the accuracy and controllability for you.
R-Hz (Report Rate)
The 2000Hz polling rate provides a smoother experience by doubling the speed with which the sensor provides input to the computer
P-CPI (Personalized CPI)
High CPI is better to a degree. You need to balance sensitivity with CPI to find the ultimate combo. It really is all about personal preference. Click P-CPI button to cycle through the tuned CPI selection LED parameters as your preference.
D-CPI (Default CPI)
Adjustable 400/800/1000/1600/3200 CPI can meet most gamers' need.
2. 3-Manual Adjustable Lift off Distance Setting [LOD]
Press the LOD button to cycle switch the lift off distance between 1.5 mm | 2.0 mm | 3.0 mm. Personalized the Lift Off Distance to pair with your surrounding gaming habits. Customize LOD that best provides the accuracy and controllability for you.
3. 4-Manual Adjustable Report Rate [R-Hz]
Shift between available Report Rates (125, 500, 1000, 2000 Hz) best suitable for your gaming sessions.
4. Texturized Rubber Grips
Ergonomic sides with rubberized texture grips to help you get a solid hold during intensive gaming sessions.
5. AFC System
Inspired by the design of the lever, split key and bigger right button ensure button function in all position. X5 Max features more comfortable shape, wonderful UV surface, reasonable weight these are perfect for all grips(Palm, Claw, and Tip).
6. RGB Lighting Effects Setting
Press the 4th and 5th buttons at the same time, you can switch between 12 RGB lighting effects with the wheel to scroll up and down, the lighting effect will be saved after releasing the buttons .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
