Hanna Instruments Photometer Kit Portable Calcium and Magnesium with CAL Check

Sebelum PPN:
Rp26.999.900
Spesifikasi
Logging Memory50 readings
GLPYes
Environment Temperature (°C)0 to 50 (32 to 122°F); 0 to 100% RH (IP67)
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/Life1.5 V AA Alkaline (3 pcs.) / > 800 measurements (without backlight)
Calcium Accuracy (mg/L)±10 ±5% of reading at 25°C
Calcium MethodAdaptation of the Oxalate Method
Calcium Range (mg/L)0 to 400 (as Ca2+)
Calcium Resolution (mg/L)1
Magnesium Accuracy (mg/L)±5 3% of reading at 25°C
Magnesium Methodadaptation of the Calmagite Method
Magnesium Range (mg/L)0 to 150 (as Mg2+)
Magnesium Resolution (mg/L)1
Photometer/Colorimeter Light Detectorsilicon photocell
Photometer/Colorimeter Light SourceLED with 466 nm bandpass filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97752 is an advanced portable photometer for the measurement of calcium and magnesium in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
 

No warm up time before taking a measurement
Tutorial mode for step-by-step instructions
CAL Check to verify meter performance

Ulasan Produk

Tidak ada ulasan