Hanna Instruments Manganese Low Range Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPGLP date, time of last calibration
Environment Temperature (°C)Environment 0 to 50 (32 to 122°F); relative humidity: 100% (IP67)
MethodAdaptation of the PAN Method
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity
Light DetectorSilicon Photocell
Accuracy (µg/L)'±10 ±3% of reading at 25°C/77°F
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength (nm)575
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
LoggingAutomatic logging of last 50 measurement
Photometer Light SourceLight Emitting Diode
Resolution (µg/L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97748 is an advanced, low-range, portable photometer for the measurement of Manganese in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* Display results in multiple chemical forms

Ulasan Produk

Tidak ada ulasan