Hanna Instruments Total Hardness and Iron Low-Range Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
Logging Memory50 readings
GLPYes
Environment Temperature (°C)0 to 50 (32 to 122°F); 0 to 100% RH (IP67)
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/Life1.5 V AA Alkaline (3 pcs.) / > 800 measurements (without backlight)
Method - Ca Hardness (as CaCO3)Adaptation of the Standard Methods for the Examination of Water and Wastewater, 23rd Edition, Colorimetric Method
Method - IronAdaptation of the TPTZ Method
Method - Mg HardnessAdaptation of the Standard Methods for the Examination of Water and Wastewater, 23rd Edition, Colorimetric Method
Method - Total Hardness (as CaCO3)adaptation of the Standard Methods for the Examination of Water and Wastewater, 23rd Edition, Colorimetric Method
Photometer/Colorimeter Light Detectorsilicon photocell
Photometer/Colorimeter Light SourceLED with 525 nm bandpass filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97741 is an advanced portable photometer for the measurement of total hardness and iron in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
 

No warm up time before taking a measurement
Tutorial mode for step-by-step instructions
CAL Check to verify meter performance

Ulasan Produk

Tidak ada ulasan