Hanna Instruments Fluoride High-Range Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPYes
Environment Temperature (°C)0 to 50 (32 to 122 °F); 0 to 100% RH
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Bandpass Filter Wavelength Accuracy (nm)±1.0
Bandpass Filter Bandwidth (nm)8
Battery Type/Life1.5 V AA Alkaline (3 pcs.) / > 800 measurements (without backlight)
Data Points StoredLast 50 readings
Fluoride Accuracy (mg/L)±0.5 ±3% of reading
Fluoride MethodAdaptation of Standard Methods for the Examination of Water and Wastewater, 23rd Edition, SPADNS Method
Fluoride Range (mg/L)0.0 to 20.0 (as F-)
Fluoride Resolution (mg/L)0.1
Photometer/Colorimeter Light DetectorSilicon photocell
Photometer/Colorimeter Light SourceLight Emitting Diode with 575 nm bandpass filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97739 is an advanced portable photometer for the measurement of fluoride in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.

No warm up time before taking a measurement
Tutorial mode for step-by-step instructions
CAL Check to verify meter performance

Ulasan Produk

Tidak ada ulasan