Hanna Instruments Photometer Portable Total Hardness

Sebelum PPN:
Rp16.999.900
Spesifikasi
Environment Temperature (°C)0 to 50; 0 to 100% RH, non-serviceable
Dimensions (mm)142.4x102.5x50.5
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Light SourceLED
Light DetectorSilicon photocell
Cuvette TypeRound 24.6mm diameter (22 mm inside)
Auto Logging50 readings
Bandpass Filter (nm)466
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/LifeAlkaline 1.5 V AA (3) / > 800 measurements (without backlight)
Total Hardness Method - HighAdaptation of the EPA recommended method 130.1
Total Hardness Method - LowAdaptation of the EPA recommended method 130.1
Total Hardness Method - MediumAdaptation of the EPA recommended method 130.1
Total Hardness Range - High (mg/L)400 to 750 (as CaCO3)
Total Hardness Range - Low (mg/L)0 to 250 (as CaCO3)
Total Hardness Range - Medium (mg/L)200 to 500 (as CaCO3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements. Comes with: sample cuvette x 2, sample cuvette cap x 2, plastic stopper x 2, 1.5V AA Alkaline batteries, instrument quality certificate, instruction manual.

No warm up time before taking a measurement
Tutorial mode for step-by-step instructions

The HI-97735 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.
HI-97735 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortable in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.

Advanced LED optical system
LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat which could otherwise affect electronic stability.

CAL CheckTM
Validate the performance of the instrument at any time and apply a user calibration using CAL Check cuvettes made with NIST traceable standards.
The CAL Check screen guides the user step-by-step through the validation process and user calibration.

On-screen tutorial mode with animations
The built in tutorial mode guides users step-by-step through the measurement process.
Auto logging

Waterproof and floating IP67 case

GLP
Review of the last calibration date.

Auto-shut off
Automatic shut off after 15 minutes of inactivity and 30 minutes before a read measurement.

Battery status indicator
Indicates the amount of battery life left.

Built-in timer
Display of time remaining before a measurement is taken. Ensures that all readings are taken at the appropriate reaction intervals for the test being performed.

Error messages
Messages on display alerting to problems including no cap, high zero, and standard too low.

Units of measurement
Appropriate unit of measure is displayed along with reading.

About Total Hardness
Water, with exception to distilled water, contains dissolved salts (magnesium and calcium carbonates). The concentration of these salts determines the water hardness, which can be expressed in calcium carbonate or magnesium carbonate. The sum of these two represents the total hardness level. In addition, water hardness is also related to the phenomenon of pipe rusting in water heating and cooling systems, reverse osmosis, and demineralisation plants.

Ulasan Produk

Tidak ada ulasan