Hanna Instruments Professional Waterproof Portable pH/ORP/ISE Meter without Electrode

Sebelum PPN:
Rp29.999.900
Spesifikasi
Logging Memory300 samples (100 each range pH, mV and ISE)
Environment Temperature (°C)0 to 50 (32 to 122°F); RH 100% (IP67)
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4inch)
Connectivityopto-isolated USB with optional HI 92000 software and micro USB cable
Automatic Shut-offuser selectable: 5, 10, 30, 60 min or can be disabled
Battery Type/Life1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
pH ElectrodeHI72911B Titanium body, pH electrode with internal temperature sensor, BNC connector and 1 m (3.3’ cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98191 is a rugged, portable pH/ORP/ISE meter with the performance and features of a benchtop meter. This professional, waterproof meter complies with IP67 standards and measures pH, ORP, ISE, and temperature. The HI98191 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable carrying case.

CAL Check
ISE in Choice of Concentration Units
Ergonomic, One-Handed Operation

Ulasan Produk

Tidak ada ulasan