Spesifikasi
| Electrode | Built-in probe for specific application |
|---|---|
| Dimensions (mm) | 51x160x21 |
| Automatic Shut-off | 8 minutes, 60 minutes or can be disabled |
| Calibration | Automatic, one or two-point |
| Resolution (pH) | 0.01 |
| Accuracy (pH) | ±0.05@25°C |
| Battery Type/Life | CR2032 Li-ion; Approximately 1000 hours of continuous use |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
About HI-981035 pH Tester for Sushi
Liquid Crystal Display
On/off Button
pH Probe with Maximum and recommended immersion level
Press the on/off button to turn the meter on. All tags will be displayed. The meter will go into measurement mode with current reading and calibrated buffers displayed.
The meter has a range of 0.0 to 12.00 pH and a resolution of 0.01pH with accuracy at ±0.05pH @ 25°C. Calibration is automatic at one or two-point.
The built-in probe is for the specific application listed.
With an easy to change battery facility, the HI-981035 has an approximate battery life of 1000 hours of continuous use and has an auto-off feature enabled after 8 minutes or 60 minutes.
Featuring a liquid crystal display, the meter weighs in at 52g and measures 51 x 160 x 21mm. For best results, operate in 0 to 50°C, RH 95% max environment.
The meter is shipped with a protective cap on the electrode containing storage solution.
Each meter is supplied with:
pH 4.01 buffer solution liquid sachet x 2
pH 7.01 buffer solution liquid sachet x 2
Cleaning and disinfection solution for dairy products x 2
Electrode storage solution, 13ml dropper
Instruction manual
Quality certificate
Probe features
Low Temperature Glass Formulation
Low temperature glass ensures fast stabilisation and more accurate results at lower temperatures. This is beneficial since many food products are stored at low temperatures.
Flat Glass Tip
A flat tip optimises surface contact for measurement on flat sushi, and samples that cannot be penetrated.
Open junction reference
The open junction design uses a solid gel interface between the sample and internal reference cell. This interface prevents silver from exiting the junction, but also makes it impermeable to clogging, resulting in a fast response and stable reading. Due to this design, the meter can be used for smaller sample sizes as there is no junction to submerge.
Meter Overview
Preparation:
The pH electrode is shipped with a protective cap containing storage solution. Before using the meter, remove the protective cap and condition the electrode by soaking the tip (bottom 1cm) in pH 7.01 buffer solution for several minutes. Then follow the calibration process.
Do not be alarmed if white crystals appear around the cap. This is normal with pH electrodes and they dissolve when rinsed with water.
Turn the meter on by pressing ON/OFF button.
Do not immerse the electrode over the maximum immersion level.
For best results, recalibrate periodically
After use, rinse the electrode with water and store it with a few drops of storage solution in the protective cap
Re-attach the protective cap after each use.
Do not use distilled or deionised water for storage purposes.
Safety around Sushi
While the HI-981035 is ideal for Sushi Fish pH, the HI-981032 pH Tester would be more practical for measuring pH in rice as it has a conic tipped electrode.
Sushi needs to be kept warm (about 32°C) for best results when rolling sushi.
However, this can create food safety risks causing health departments to crack down on practices around the handling of sushi, which is often held for up to several hours in the temperature 'danger zone'. In the sushi process, pH monitoring is considered to be essential and a record of hold times and pH levels should be maintained.
Most municipalities require that sushi rice is maintained below a pH of 4.6. The procedures around this standard can vary from a full hazard analysis critical control points (HACCP) plan for sushi to health department testing. Fortunately, the pH can be controlled with rice vinegar, a traditional ingredient used in sushi.
Liquid Crystal Display
On/off Button
pH Probe with Maximum and recommended immersion level
Press the on/off button to turn the meter on. All tags will be displayed. The meter will go into measurement mode with current reading and calibrated buffers displayed.
The meter has a range of 0.0 to 12.00 pH and a resolution of 0.01pH with accuracy at ±0.05pH @ 25°C. Calibration is automatic at one or two-point.
The built-in probe is for the specific application listed.
With an easy to change battery facility, the HI-981035 has an approximate battery life of 1000 hours of continuous use and has an auto-off feature enabled after 8 minutes or 60 minutes.
Featuring a liquid crystal display, the meter weighs in at 52g and measures 51 x 160 x 21mm. For best results, operate in 0 to 50°C, RH 95% max environment.
The meter is shipped with a protective cap on the electrode containing storage solution.
Each meter is supplied with:
pH 4.01 buffer solution liquid sachet x 2
pH 7.01 buffer solution liquid sachet x 2
Cleaning and disinfection solution for dairy products x 2
Electrode storage solution, 13ml dropper
Instruction manual
Quality certificate
Probe features
Low Temperature Glass Formulation
Low temperature glass ensures fast stabilisation and more accurate results at lower temperatures. This is beneficial since many food products are stored at low temperatures.
Flat Glass Tip
A flat tip optimises surface contact for measurement on flat sushi, and samples that cannot be penetrated.
Open junction reference
The open junction design uses a solid gel interface between the sample and internal reference cell. This interface prevents silver from exiting the junction, but also makes it impermeable to clogging, resulting in a fast response and stable reading. Due to this design, the meter can be used for smaller sample sizes as there is no junction to submerge.
Meter Overview
Preparation:
The pH electrode is shipped with a protective cap containing storage solution. Before using the meter, remove the protective cap and condition the electrode by soaking the tip (bottom 1cm) in pH 7.01 buffer solution for several minutes. Then follow the calibration process.
Do not be alarmed if white crystals appear around the cap. This is normal with pH electrodes and they dissolve when rinsed with water.
Turn the meter on by pressing ON/OFF button.
Do not immerse the electrode over the maximum immersion level.
For best results, recalibrate periodically
After use, rinse the electrode with water and store it with a few drops of storage solution in the protective cap
Re-attach the protective cap after each use.
Do not use distilled or deionised water for storage purposes.
Safety around Sushi
While the HI-981035 is ideal for Sushi Fish pH, the HI-981032 pH Tester would be more practical for measuring pH in rice as it has a conic tipped electrode.
Sushi needs to be kept warm (about 32°C) for best results when rolling sushi.
However, this can create food safety risks causing health departments to crack down on practices around the handling of sushi, which is often held for up to several hours in the temperature 'danger zone'. In the sushi process, pH monitoring is considered to be essential and a record of hold times and pH levels should be maintained.
Most municipalities require that sushi rice is maintained below a pH of 4.6. The procedures around this standard can vary from a full hazard analysis critical control points (HACCP) plan for sushi to health department testing. Fortunately, the pH can be controlled with rice vinegar, a traditional ingredient used in sushi.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
