Hanna Instruments Foodcare Thermistor Thermometer

Sebelum PPN:
Rp4.199.900
Spesifikasi
Dimensions (mm)140x57x28
Automatic Shut-offuser selectable: 8 min, 60 min or disabled
Battery Type/Life1.5V AAA (3) / approximately 4500 hours of continuous use
Thermistor Temperature Resolution (°C)0.1 (0.1°F)
Thermistor Temperature Range (°C)-50.0 to 150.0 (-58.0 to 302.0°F)
Thermistor Temperature Accuracy (°C)±0.1 (-50.0 to 150.0) ±0.2°F (-58.0 to 302.0°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with user functionality and performance in mind, the HI93501 is a waterproof thermistor thermometer that measures temperature from -50.0 to 150.0°C (-58.0 to 302.0°F). The included batteries provide up to 4500 hours of continuous use. CAL Check and the Battery Error Prevention System (BEPS) ensure the highest level of accuracy and confidence. The probe is replaceable and works with an assortment of specialized probes. This meter can be certified as traceable to NIST standards upon request.

±0.1 °C/ ±0.2 °F accuracy
Accuracy ±0.5°C
Enable automatic shut off after 8 minutes, 60 minutes, or disabled

CAL Check Feature
The HI93501 includes Hanna's exclusive CAL Check technology. CAL Check allows the user to check calibration status. If the meter is calibrated, the display will automatically show "0.0°C" during startup. 
 
Low Battery Indicator
The included AAA batteries provide 4500 hours of continuous use. When the battery level is below 10%, a warning symbol will blink to indicate low battery condition. When low battery power may affect your results, the meter will shut down to avoid erroneous readings caused by low battery level.
Automatic Shut-off
The auto-off feature can be set to shut the meter off at 8 or 60 minutes, or it can be disabled so that the meter continuously stays on. The auto-off feature prolongs battery life for peace-of-mind and energy savings if the meter is accidentally left on.



Built to be Durable
Waterproof casing and optional shockproof rubber boot offers maximum protection for a durable thermometer than can handle any environment.
 
Portable Design
Made to fit comfortably in your hand for on-the-go testing, the large LCD display provides at-a-glance readings from any angle.
 
Single Button Operation
With single button operation, temperature measurements could not more simple. This single button turns the meter on and off and allows you to cycle through options when in Setup Mode.


 
 
Completely Interchangeable Probes
The HI93501 works with a wide range of thermistor probes, including an assortment of specially engineered HI762 probes, so you can get the right probe for your needs.
 
Supplied with the FC762PW
The FC762PW is a rugged penetration probe designed for general use. The stainless steel probe is both durable and easy to clean, the perfect combination to meet the tough environment encountered in the food sector.

Ulasan Produk

Tidak ada ulasan