Hanna Instruments Marine Nitrate (Low Range) Handheld Checker

Sebelum PPN:
Rp5.499.900
Spesifikasi
Range (mg/L)0.00 to 5.00 ppm (mg/L) NO₃-
Methodzinc reduction method
Automatic Shut-offAfter ten minutes of non-use
Light SourceLED @ 525 nm
Light Detectorsilicon photocell
Resolution (ppm)0.01
Accuracy (ppm)'±0.25 ±2% of reading at 25°C/77°F
Battery Type/Life(1) 1.5V AAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CheckerHC handheld colorimeter is supplied with:

Sample cuvette and cap (2)
Marine Nitrate Low Range reagent starter kit (reagents for 25 tests)
Filter paper (25)
Filter holder (1)
Mixing vial and cap (1)
5 mL syringe with tip (1)
10 mL syringe with tip (1)
1.5V AAA Alkaline battery (1)
Instruction manual


Nitrate is a by-product of the Nitrogen cycle. Excessive amounts of Nitrates in a reef aquarium can promote the growth of undesirable organisms including algae and dinoflagellates, while insufficient amounts can lead to starvation in which SPS, and other corals, will show signs including the loss of colour and paleness.

Ideal for aquariums and marine biology
Easier to use and more accurate than chemical test kits
Small size, big convenience


Four steps. One click. Instant Readout.
  1. 'Zero' the CheckerHC with your vial & 10ml water sample inside
  2. Take the vial out and add your reagent
  3. Place your vial into your CheckerHC
  4. Press the button and read the results

Ulasan Produk

Tidak ada ulasan