Hanna Instruments Marine pH Handheld Checker HC (Colorimeter)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Methodcolorimetric Adaptation of phenol red method
Automatic Shut-offAfter ten minutes of non-use
Light SourceLED @ 525 nm
Light Detectorsilicon photocell
Resolution (pH)0.1
Battery Type/Life(1) 1.5V AAA
pH Accuracy at 25°C/77°F±0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH of ocean surface water is normally 7.5.to 8.5 pH.
Over the years however, acidification tendency is to decrease 0.1 to 0.2 pH units/century. Acidification is a consequence of carbon dioxide (CO₂) absorption in seawaters and oceans. Carbon dioxide reacts with seawater to produce carbonic acid (H₂CO₃).
pH modifications affect marine life growth, reproduction, and communication. Hydrogen ions have a tendency to bond with carbonate to form bicarbonate. The greater attraction to carbonate over calcium can adversely affect skeleton building and can limit coral growth.


Ideal for aquariums and marine biology
Easier to use and more accurate than chemical test kits
Small size, big convenience


Four steps. One click. Instant Readout.

  1. 'Zero' the CheckerHC with your vial & 10ml water sample inside
  2. Take the vial out and add your reagent
  3. Place your vial into your CheckerHC
  4. Press the button and read the results

Ulasan Produk

Tidak ada ulasan