Hanna Instruments Pool Line Hydrogen Peroxide Test Kit

Sebelum PPN:
Rp4.399.900
Spesifikasi
Hydrogen Peroxide Resolution (ppm)0.25 H2O2; 1 H2O2
Hydrogen Peroxide Range (ppm)0.00 to 2.00 H2O2; 0 to 10 H2O2
Hydrogen Peroxide Number of Tests100
Hydrogen Peroxide MethodDrop-count iodometric titration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI38444 Pool Line Hydrogen Peroxide Test Kit is used for the measurement of hydrogen peroxide levels in swimming pools and spas.

Supplied complete with enough reagents to perform up to 100 tests (average)
Has both low range (0.00 to 2.00 ppm H2O2) and high range (0 to 10 ppm H2O2)
Uses a drop-count iodometric titration method

Ulasan Produk

Tidak ada ulasan