Hanna Instruments Pool Line Bleach Test Kit

Sebelum PPN:
Rp5.099.900
Spesifikasi
Hypochlorite Resolution (g/L)5 (0.5%) as Chlorine (Cl2)
Hypochlorite Range (g/L)50 to 150 (5 to 15%) Chlorine (Cl2)
Hypochlorite Number of Tests100 (average)
Hypochlorite Methodiodometric titration method
Hypochlorite Measurement TypeChemical test kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI38434 Pool Line Bleach Test Kit is used to determine the concentration of sodium hypochlorite (bleach) that is added to swimming pools, hot tubs and spas. This test kit can measure from 50 g/L (5%) to 150 g/L (15%).

Supplied with enough reagents to measure up to 100 tests on average
Wide range up to 150 g/L (15%) Chlorine (Cl2)
Iodometric drop type titration method

Ulasan Produk

Tidak ada ulasan