Hanna Instruments Photometer Kit Portable Fluoride Low-Range

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPGLP date, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP67)
Range (mg/L)0.00 to 2.00 (as F—)
MethodAdaptation of the Standard Methods for the Examination of Water and Wastewater, 23rd Edition, SPADNS Method
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Accuracy (mg/L)±0.03 ±3% of reading at 25°C/77°F
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength (nm)575
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Light DetectorSilicon Photocell
LoggingAutomatic logging of last 50 measurements
Photometer Light SourceLight Emitting Diode
Resolution (mg/L)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97729 is an advanced, low-range, portable photometer for the measurement of fluoride in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* Display results as fluoride (as F—)

Ulasan Produk

Tidak ada ulasan