Hanna Instruments Nickel High Range Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPGLP date, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP67)
MethodAdaptation of the Photometric Method
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity
Light DetectorSilicon Photocell
Accuracy (g/L)'±0.07 ±4% of reading at 25°C/77°F
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength (nm)575
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
LoggingAutomatic logging of last 50 measurements
Photometer Light SourceLight Emitting Diode
Resolution (g/L)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97726 is an advanced, portable photometer for the measurement of nickel in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* Display results as nickel (as Ni)

Ulasan Produk

Tidak ada ulasan