Hanna Instruments Photometer Kit Portable Chlorine, Cyanuric Acid and pH

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPGLP date, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP67),
Range (mg/L)0.00 to 5.00 (as Cl2 ); 0 to 80 (as CYA); 6.5 to 8.5 pH
MethodAdaptation of US EPA Method 330.5, DPD Colorimetric Method (as Cl2 ); Adaptation of Turbidimetric Method (as CYA); Phenol Red Method (as pH)
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Accuracy (mg/L)±0.03 ±3% of reading (as Cl2 ); ±1 ±15% of reading (as CYA); ±0.1 pH at 25°C/77°F
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength (nm)525
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Light DetectorSilicon Photocell
LoggingAutomatic logging of last 50 measurements
Photometer Light SourceLight Emitting Diode
Resolution (mg/L)0.01 (as Cl2 ); 1 (as CYA); 0.1 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97725 is an advanced, multi-parameter, portable photometer for the measurement of chlorine, cyanuric acid and pH in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* CAL Check for performance verification

Ulasan Produk

Tidak ada ulasan