Hanna Instruments Magnesium Hardness Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPGLP date, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP67)
Range (mg/L)0.00 to 2.00 (as CaCO3 )
MethodAdaptation of Standard Methods for the Examination of Water and Wastewater, 23rd Edition, EDTA Colorimetric Method
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-off15 minutes of inactivity
Accuracy (mg/L)±0.11 ±5% of reading at 25°C/77°F
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength (nm)525
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Light DetectorSilicon Photocell
LoggingAutomatic logging of last 50 measurement
PhotometerLight Source Light Emitting Diode
Resolution (mg/L)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97719 is an advanced, portable photometer for the measurement of Magnesium hardness in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.
* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* Display results in multiple chemical forms

Ulasan Produk

Tidak ada ulasan