Hanna Instruments Dispensing Tube Set

Sebelum PPN:
Rp7.399.900
Spesifikasi
Suitable ForHI90 Series
Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI900281S is a replacement dispensing tube (5m) with fitting for the Hanna's automatic titration systems that includes a standard dispensing tip, blue protection tube, gasket, and tube lock.


Chemically resistant materials
Durable protection tube
Easy to install

 


Details

The HI900281S is a replacement dispensing tube with fitting for the HI902 Automatic Titration Systems.
The dispensing tube features a fitting on one end and a tapered dispensing tip on the opposite end to ensure the titrant or reagent is accurately dosed into the sample beaker. A durable blue protection tube covers the clear tubing to prevent kinks and to protect light-sensitive solutions from degradation. HI900281S dispensing tube also comes with a gasket and tube lock, and can easily be replaced on any of the Hanna burette syringes.

Ulasan Produk

Tidak ada ulasan