Hanna Instruments Chlorine Dioxide (Rapid) Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
Environment Temperature (°C)0 to 50 (32 to 122°F); 0 to 100% RH, non-serviceable
MethodAdaptation of Standard Methods for the Examination of Water and Wastewater,18th ed., 4500 ClO? D
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before;a READ measurement)
Resolution (mg/L)0.01
Light SourceLight Source
Accuracy (mg/L)at 25°C (77°F); ±0.10, ±5% of reading
Auto Logging50 readings
Bandpass Filter (nm)525
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/Lifealkaline 1.5 V AA (3) / > 800 measurements (without backlight)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Light Detectorsilicon photocell
Measurement Range (mg/L)0.00 to 2.00 (as ClO)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97779C  Chlorine Dioxide rapid method portable photometer
Advanced LED optical system

Innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette.
LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat, which could otherwise affect electronic stability.

CAL Check

Validate instrument performance at any time using CAL Check cuvettes made with NIST traceable standards. The CAL Check screen guides the user step-by-step through the validation process and user calibration.

On-screen tutorial mode with animations

Guides users step-by-step through the measurement process


Waterproof and floating IP67 case
Unit of measure is displayed along with reading
Built-in timer

Built-in reaction timer that ensures consistency between tests.

Error messages on display

Alerts to problems including no cap, high zero, and standard too low

GLP data

Displays the last calibration date.

Auto logging

Battery status indicator

Auto-shut off

Ulasan Produk

Tidak ada ulasan