Hanna Instruments Photometer Kit Portable Cyanide

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPDate, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP67)
Range (mg/L)0.000 to 0.200 (as CN— )
MethodAdaptation of the Pyridine-Pyrazalone Method
Dimensions (mm)142.5x102.5x50.5 (5.6x4.0x2.0inch)
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Accuracy (mg/L)'±0.005 ±3% of reading at 25°C
Bandpass Filter Bandwidth (nm)8 ±1.0
Bandpass Filter Wavelength (nm)610
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Life> 800 measurements (without backlight)
Battery Type/Life1.5V AA battery (3 pcs.)
Cuvette TypeRound 24.6 mm diameter (22 mm inside)
Light DetectorSilicon Photocell
LoggingAutomatic logging of last 50 measurements
Photometer Light SourceLight Emitting Diode
Resolution (mg/L)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI97714 is an advanced, portable photometer for the measurement of Cyanide in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements.

* No warm up time before taking a measurement
* Tutorial mode for step-by-step instructions
* Display results in multiple chemical forms

Ulasan Produk

Tidak ada ulasan