Sebelum PPN:
Rp54.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connectivity | USB-C |
|---|---|
| Automatic Shut-off | User selectable: 5, 10, 30, 60 minutes or disabled |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This professional, waterproof meter complies with IP67 standards and measures DO, barometric pressure, and temperature.
The HI-98198 is supplied with a HI-764113 digital optical dissolved oxygen probe in a custom thermoformed durable carrying case with accessories. It is compact and ergonomically designed to provide ready access to the materials required for routine sampling.
The meter is supplied with:
HI-764113 Optical DO probe with built-in temperature sensor, protective shield and 4m (13'4) cable
HI-764113-1 Smart Cap with o-ring
HI-7040 Bicomponent Zero Oxygen Solution
Calibration/Storage vessel
100ml plastic beaker (2 pcs)
1 syringe with silicon grease
1 lens wipe
1.5V AA batteries (4 pk)
Instruction manual
Meter quality certificate
Probe quality certificate
Cap quality certificate
USB Type A to C cable
Carry case
Other features include:
Text messages on the graphic LCD display to warn and guide the user
Back lighted display
One or two points calibration at 0 or/and 100% saturation (with auto recognition)
A single point manual calibration in mg/L or % saturation using a reference method for calibration value
A dedicated HELP key for assistance anytime
A user selectable "calibration due" warning
A dedicated GLP key that includes the last 5 calibrations with time, date, calibration points, as well as barometric pressure, temperature and salinity setting
AutoEnd freezes the next stable measurement value on the display
Log on demand with 4000 records capability
USB-C port for easy data transfer to memory stick, PC or other compatible devices
The HI-98198 opdo is only compatible with the Hanna digital dissolved oxygen probe HI-764113.
Concentration measurements are automatically compensated for barometric pressure, temperature and salinity. Barometric pressure and temperature are automatically measured and compensated. Salinity is automatically compensated by setting manually the salinity concentration of the water being measured. The meter also has a built in application to measure and calculate BOD (biological Oxygen Demand), OUR (oxygen uptake rate), and SOUR (Specific Oxygen Update Rate).
How the probe works
The Hanna HI-764113 optical DO sensing probe is based on the principle of fluorescence quenching. The sensing method features an immobilised pT based luminophore that is excited by the light of a blue LED and emits a red light. Dissolved oxygen quenches this excitation.
The major components of the probe include a blue LED for excitation, a red LED that is used as a reference light, and a photodetector. The Smart Cap is locked in place on the optical probe and includes the immobilised 02 sensitive luminophore with rugged insoluble black oxygen permeable protective layer.
The sensor provides accurate DO measurements over long periods of time without the need for frequent calibration.
Watch the video here
The HI-98198 is supplied with a HI-764113 digital optical dissolved oxygen probe in a custom thermoformed durable carrying case with accessories. It is compact and ergonomically designed to provide ready access to the materials required for routine sampling.
The meter is supplied with:
HI-764113 Optical DO probe with built-in temperature sensor, protective shield and 4m (13'4) cable
HI-764113-1 Smart Cap with o-ring
HI-7040 Bicomponent Zero Oxygen Solution
Calibration/Storage vessel
100ml plastic beaker (2 pcs)
1 syringe with silicon grease
1 lens wipe
1.5V AA batteries (4 pk)
Instruction manual
Meter quality certificate
Probe quality certificate
Cap quality certificate
USB Type A to C cable
Carry case
Other features include:
Text messages on the graphic LCD display to warn and guide the user
Back lighted display
One or two points calibration at 0 or/and 100% saturation (with auto recognition)
A single point manual calibration in mg/L or % saturation using a reference method for calibration value
A dedicated HELP key for assistance anytime
A user selectable "calibration due" warning
A dedicated GLP key that includes the last 5 calibrations with time, date, calibration points, as well as barometric pressure, temperature and salinity setting
AutoEnd freezes the next stable measurement value on the display
Log on demand with 4000 records capability
USB-C port for easy data transfer to memory stick, PC or other compatible devices
The HI-98198 opdo is only compatible with the Hanna digital dissolved oxygen probe HI-764113.
Concentration measurements are automatically compensated for barometric pressure, temperature and salinity. Barometric pressure and temperature are automatically measured and compensated. Salinity is automatically compensated by setting manually the salinity concentration of the water being measured. The meter also has a built in application to measure and calculate BOD (biological Oxygen Demand), OUR (oxygen uptake rate), and SOUR (Specific Oxygen Update Rate).
How the probe works
The Hanna HI-764113 optical DO sensing probe is based on the principle of fluorescence quenching. The sensing method features an immobilised pT based luminophore that is excited by the light of a blue LED and emits a red light. Dissolved oxygen quenches this excitation.
The major components of the probe include a blue LED for excitation, a red LED that is used as a reference light, and a photodetector. The Smart Cap is locked in place on the optical probe and includes the immobilised 02 sensitive luminophore with rugged insoluble black oxygen permeable protective layer.
The sensor provides accurate DO measurements over long periods of time without the need for frequent calibration.
Watch the video here
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
