Hanna Instruments Skin and Scalp pH Tester

Sebelum PPN:
Rp6.899.900
Spesifikasi
Environment Temperature (°C)0 to 50 (32 to 122°F); RH 95% max
Dimensions (mm)50x151x21 (2x5.9x0.9inch)
Automatic Shut-offuser selectable
Battery Type/LifeCR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
pH CalibrationAutomatic one or two-point calibration
pH Resolution (pH)0.01
pH ElectrodepH electrode with flat tip and open junction for surface measurements
pH Range (pH)0.00 to 12.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI981037 Skin & Scalp pH Tester is designed to measure the pH of the skin and scalp. The built-in probe features an open reference junction, flat tip, and uses a non-flowing gelled reference electrolyte making it ideal for measuring the pH of surface of skin & scalp



±0.05 pH accuracy
Specialized electrode for spot checking the pH of skin and scalp
Comes with everything necessary to start measuring right away

Ulasan Produk

Tidak ada ulasan