Hanna Instruments Manganese High Range Portable Photometer Kit

Sebelum PPN:
Rp26.999.900
Spesifikasi
Display128x64 pixel B/W LCD with backlight
Logging Memory50 measurement
GLPDate, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 100% (IP 67, floating case)
Range (mg/L)0.0 to 20.0 (as Mn)
MethodAdaptation of Standard Methods for the Examination of Water and Wastewater, 18th Edition, Periodate Method
Accuracy (mg/L)±0.2 ±3% of reading
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/Life1.5V AA battery (3 pcs.) / > 800 measurements (without backlight)
Cuvette TypeRound, 24.6 mm diameter (22 mm inside)
Dimensions (mm)142.5x102.5x50.5
Photometer/Colorimeter Light DetectorSilicon photocell with narrow band interference filter @ 525 nm
Photometer/Colorimeter Light SourceLED
Resolution (mg/L)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains the HI-97709 which is an auto-diagnostic portable photometer that has an advanced optical system. The photometer uses a Light Emitting Diode (LED) and a narrow band interference filter that allows for accurate and repeatable readings. Measures the manganese content in water samples in the 0.0 to 20.0 mg/L (ppm ).
Each HI-97709C is delivered in a rugged carrying case and is supplied with:


Photometer - HI-97709 Manganese High Range
Sample cuvette (2 pcs.)
Sample cuvette cap (2 pcs.)
Plastic stopper (2 pcs.)
A ZERO - CAL Check Cuvette A
HI97709B - CAL Check Cuvette B for Manganese High Range
Cloth for wiping cuvettes
Scissors
1.5V AA Alkaline batteries
CAL Check standard certificate
Instrument quality certificate
Instruction manual


About the photometer
The HI-97709 meter measures the manganese content in water samples in the 0.0 to 20.0 mg/L (ppm). The method is an adaptation of the Standard Methods for the Examination of Water and Wastewater, 18th Edition, Periodate Method.
The optical system is sealed from outside dust, dirt and water. The meter uses an exclusive positive-locking system to ensure that the cuvettes are placed into the holder in the same position every time.
With the CAL Check functionality, users are able to validate the performance of the instrument at any time and apply a user calibration (if necessary). Hanna Instruments CAL Check cuvettes are made with NIST traceable standards.
The built-in tutorial mode guides users step-by-step through the measurement process. It includes all steps required for sample preparation, the required reagents and quantities.

The HI-97709 photometer is a compact and versatile meter suitable for field or bench measurements, featuring a:

Sophisticated optical system
Meter validation using certified CAL Check cuvettes
Tutorial mode guides the user step-by-step
Auto logging
Waterproof IP67, floating case
GLP features

Optical system
The internal reference system (reference detector) of the HI-97709 photometer compensates for any drifts due to power fluctuations or ambient temperature changes, providing a stable source of light for your blank (zero) measurement and sample measurement.
LED light sources offer superior performance compared to tungsten lamps. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat, which could otherwise affect electronic stability. LEDs are available in a wide array of wavelengths, whereas tungsten lamps have poor blue/violet light output.
Improved optical filters ensure greater wavelength accuracy and allow a brighter, stronger signal to be received. The end result is higher measurement stability and less wavelength error.
A focusing lens collects all of the light that exits the cuvette, eliminating errors from cuvette imperfections and scratches, eliminating the need to index the cuvette.
Reagent sets (buy separately)

HI-93709-01 Manganese HR Reagent - 100 tests
HI-93709-03 Manganese HR Reagent - 300 tests


Replacement Accessories

HI-7101412 blue carrying case for HI-977xx and 2 CAL Check cuvettes
HI-731318 cloth for wiping cuvettes (4 pcs.)
HI-731331 glass cuvette (4 pcs.)
HI-731336N cap for glass cuvette (4 pcs.)
HI-93703-50 cuvette cleaning solution (230 mL)
HI-97709-11 CAL Check standards for Manganese HR - cuvette kit

Ulasan Produk

Tidak ada ulasan