Hanna Instruments CAL Check Standard Hydrazine

Sebelum PPN:
Rp16.999.900
Spesifikasi
ParameterHydrazine
Display128x64 pixel B/W LCD with backlight
Logging Memory50 measurement
GLPDate, time of last calibration
Environment Temperature (°C)0 to 50 (32 to 122°F); relative humidity: 0 to 100% (IP 67, floating case)
MethodAdaptation of the ASTM Manual of Water and Environmental Technology, method D1385-88 for natural and treated water
Accuracy (%)±4 of full scale
Automatic Shut-offAfter 15 minutes of inactivity (30 minutes before a READ measurement)
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Battery Type/Life1.5V AA battery (3 pcs.) / > 800 measurements (without backlight)
Cuvette TypeRound, 24.6 mm diameter (22 mm inside)
Dimensions (mm)142.5x102.5x50.5
Photometer/Colorimeter Light DetectorSilicon photocell with narrow band interference filter @ 466 nm
Photometer/Colorimeter Light SourceLED
Resolution (μg/L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements.

No warm up time before taking a measurement
Tutorial mode for step-by-step instructions

The HI-97704 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.
HI-97704 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortable in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.

Advanced LED optical system
LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat which could otherwise affect electronic stability.

CAL CheckTM
Validate the performance of the instrument at any time and apply a user calibration using CAL Check cuvettes made with NIST traceable standards.
The CAL Check screen guides the user step-by-step through the validation process and user calibration.

Auto logging

GLP
Review of the last calibration date.

On-screen tutorial mode with animations
The built in tutorial mode guides users step-by-step through the measurement process.

Waterproof and floating IP67 case

Auto-shut off
Automatic shut off after 15 minutes of inactivity and 30 minutes before a read measurement.

Battery status indicator
Indicates the amount of battery life left.

Built-in timer
Display of time remaining before a measurement is taken. Ensures that all readings are taken at the appropriate reaction intervals for the test being performed.

Error messages
Messages on display alerting to problems including no cap, high zero, and standard too low.

Units of measurement
Appropriate unit of measure is displayed along with reading.

About Hydrazine
Hydrazine is a liquid chemical substance normally used in high pressure heating plants because of its properties as an oxygen inhibitor, helping to avoid scaling and corrosion.
Hydrazine reacts with dissolved oxygen to yield nitrogen and water. This is an advantage over sulphite treatment because it does not produce any dissolved solids in the boiled water. Hydrazine is also used as an energy source in fuel elements, as a reducing agent for metal recovery, and as an intermediate in the production of insecticides, herbicides, pharmaceuticals, and many other chemical products.

Ulasan Produk

Tidak ada ulasan