Hanna Instruments Marine Phosphate Ultra Low Range Checker HC (Kolorimeter Fosfat)

Sebelum PPN:
Rp3.599.900
Spesifikasi
MethodAdaptation of Standard Ascorbic Acid Method. The reaction between the phosphate and the reagent causes a blue tint in the sample.
Dimensions (mm)86x61x37.5
Automatic Shut-offAfter 3 minutes of non-use and 2 mins After reading
Light SourceLED @ 525 nm
Light DetectorSilicon photocell
Resolution (ppb)1
Accuracy (%)±15 ±5 of reading @ 25°C
Battery Type/Battery Life(1) 1.5V AAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI-774 Marine Phosphate ULR Checker HC colorimeter
Phosphate is an important parameter to measure in aquaculture and aquariums. Levels that are too high can lead to extensive algae growth, depleted dissolved oxygen levels, and ultimately can be fatal to many types of fish and aquatic life.
Designed as a more accurate alternative to chemical test kits, the HI-774 provides quick, accurate results in a few easy steps (see below).

Features:

Easier to use and more accurate than chemical test kits
Dedicated to a single parameter
Small size, big convenience
Ideal for: Aquariums, Environmental, Aquaculture, Water Quality


Tips for an accurate measurement
It is important that the sample does not contain any debris.
Whenever the cuvette is placed into the measurement cell, it must be dry outside, and completely free of fingerprints, oil and dirt. Wipe it thoroughly with HI-731318 or a lint-free cloth prior to insertion.
Shaking the cuvette can generate bubbles, causing higher readings. To obtain accurate measurements, remove bubbles by swirling or be gently tapping the cuvette.
Do not let the reacted sample stand for too long after reagent is added as accuracy will be affected.
After the reading, it is important to immediately discard the sample otherwise the glass might become permanently stained.

Supplied with

2 sample cuvettes
Cuvette cap
Starter pack of reagents x 6 tests (re-ordering information: HI-774-25 x 25 tests)
1 x 1.5 AAA battery
Instructions


Also available to purchase separately: HI-774-11 calibration set

Four steps. One click. Instant Readout.
  1. 'Zero' the CheckerHC with your vial with 10ml water sample inside
  2. Take the vial out and add your reagent
  3. Place your vial into your CheckerHC
  4. Press the button and read the results

Battery powered - Allows use away from a power source. Batteries are included with all battery operated products.
Use HI-774-25 Reagents with HI-774 Phosphate Marine Ultra-Low Range Colorimeter, CheckerHC, 25 Tests.
Use HI-774-11 Calibration Set with HI-774 Phosphate Marine Ultra-Low Range Colorimeter, CheckerHC.

Ulasan Produk

Tidak ada ulasan