Hanna Instruments Marine Nitrite Low Range Checker HC

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions (mm)86.0x61.0x37.5 (3.2x2.4x1.5inch)
Automatic Shut-offAfter 20 minutes of non-use and 4 minutes After reading
Photometer/Colorimeter Light SourceLED @ 470nm
Photometer/Colorimeter Light Detectorsilicon photocell
Nitrite Resolution (ppb)1
Nitrite Range (ppb)0 to 999 (as NO2-N)
Battery Type/Life(1) 1.5V AAA
Nitrite Accuracy (ppb)±10 ± 4% of reading
Nitrite MethodAdaptation of the EPA Diazotization method 354.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Marine Low Range Nitrite Checker bridges the gap between simple chemical test kits and professional instrumentation. Don't let measurement accuracy depend on visual interpretation. Use the Hanna Marine Nitrite Checker with a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Compact, Portable Design
Built-in Timer
Saltwater Compatible

Ulasan Produk

Tidak ada ulasan