Hanna Instruments Optical Dissolved Oxygen Probe

Sebelum PPN:
Rp56.999.900 - Rp63.999.900
Spesifikasi
Smart Cap MaterialPolypropylene
Sensor TypeOptical; luminescence quenching
Pressure (psi)29 (20m)
Probe Body MaterialABS
Probe Guard316 Stainless steel
Cable Jacket MaterialPVC
Probe Dimensions (with guard) (mm)174x25
Probe Ingress Protection RatingIP68
Temperature MeasurementThermistor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital, weighted probe
No membranes
No electrolytes
No oxygen consumption
No flow dependence or minimum flow rate
Fast and stable readings
Not affected by sunlight
Factory calibrated "Smart Cap"
Smart Caps last one year
Minimal maintenance


How the probe works
The Hanna HI-764113 optical DO sensing probe is based on the principle of fluorescence quenching. The sensing method features an immobilised pT based luminophore that is excited by the light of a blue LED and emits a red light. Dissolved oxygen quenches this excitation.
The major components of the probe include a blue LED for excitation, a red LED that is used as a reference light, and a photodetector. The Smart Cap is locked in place on the optical probe and includes the immobilised 02 sensitive luminophore with rugged insoluble black oxygen permeable protective layer.
The sensor provides accurate DO measurements over long periods of time without the need for frequent calibration.

Ulasan Produk

Tidak ada ulasan