Spesifikasi
| Temperature Probe | HI7662-T stainless steel temperature probe with 1 m (3.3’) cable (included) |
|---|---|
| Calibration pH | automatic, up to five point calibration, eight standard buffers available (1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.01,12.45) and five custom buffers |
| Input Channel | 1 - pH/ORP |
| Electrode/Probe | HI1131B glass body pH electrode with BNC connector and 1 m (3.3’) cable (included) |
| Display | color graphic LCD with on-screen help, graphing, and custom color configuration |
| Accuracy (pH) | ±0.1, ±0.01, ±0.002 ±1 LSD at 25°C/77°F |
| Connectivity | USB |
| Dimensions (mm) | 160x231x94 (6.3x9.1x3.7inch) |
| Environment Temperature (°C) | 0 to 50 (32 to 122°F; 273 to 323 K), RH max 95% non-condensing |
| GLP | calibration data including date, time, buffers used, offset and slope |
| Logging | record: 100,000 data point storage, 100 lots with 50,000 records/lot; interval: settable between 1 second and 180 minutes max log time; type: automatic, manual, AutoHold |
| Power Supply (V) | 12DC adapter (included) |
| Temperature Accuracy (°C) | ±0.2, ±0.4 °F, ±0.2 K |
| Temperature Range (°C) | -20.0 to 120.0 °C, -4.0 to 248.0°F, 253.15 to 393.15 K |
| pH Range (pH) | -2.0 to 20.0, -2.00 to 20.00, -2.000 to 20.000 |
| pH Resolution (pH) | 0.1, 0.01, 0.001 |
| pH Temperature Compensation (°C) | Manual or automatic from -20.0 to 120.0°C (-4.0 to 248.0°F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI5221 is an advanced research grade benchtop pH/mV meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5221 is rich in features including five-point calibration, selectable resolution, data logging, alarm limits, comprehensive GLP, and much more. This meter retains simplicity with both dedicated keys for routine operation and virtual keys that guide the user through setup options.
The HI5221 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.
Large Color LCD
CAL Check
Capacitive Touch Keypad
The HI5221 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.
Large Color LCD
CAL Check
Capacitive Touch Keypad
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
