Hanna Instruments GPS Multiparameter Meters (Meter and GPS Only)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Environment Temperature (°C)0 to 50 (32 to 122°F); RH max 100%
Dimensions (mm)221x115x55 (8.7x4.5x2.2inch)
ConnectivityUSB (with HI 929829 software)
Temperature Range (°C)-5.00 to 55.00, 23.00 to 131.00°F, 268.15 to 328.15 K
EC Range (mS/cm)0 to 200 (absolute EC up to 400)
Turbidity Range (FNU)0.0 to 99.9; 100 to 1000
Battery Type/Life1.2V (4) NiMH, rechargeable batteries, size C type; up to 140 hours depending on configuration
Chloride Range (ppm Cl)0.6 to 200.0 (as Cl- )
DO Range0.0 to 500.0%; 0.00 to 50.00 ppm (mg/L)
GPS12 channel receiver 10 m (30 ft) accuracy
Logging intervalone second to three hours
Nitrate-Nitrogen Range (ppm)0.62 to 200.0 Ni (as NO3 - -N)
ORP Range (mV)±2000
Resistivity Range (ohm/cm)0 to 999999; 0 to 1000.0 kΩ/cm; 0 to 1.0000 MΩ/cm
Seawater σ Range0.0 to 50.0 σt, σ0, σ15
TDS Range0 to 400000 ppm (mg/L); (the maximum value depends on the TDS factor)
Waterproof ProtectionIP67
mV Range (mV)±600.0
pH Range (pH)0 to 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan