Hanna Instruments CAL Check Standard for Free and Total Chlorine High Range

Sebelum PPN:
Rp9.799.900
Spesifikasi
ParameterFree/Total Chlorine, HR
Quantity1 set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard value of 4.00 ±0.20 mg/L chlorine @ 25°C
Reusable with long shelf life stability


CalCheck standards for Free & Total Chlorine HR, 0.0 and 4.00 ppm.
HI-96734-11 is a high quality set of calibration standards that allows users to validate and calibrate the high range of free and total chlorine found in the HI-96734 portable photometer that has a 0.00 to 10.00 mg/L range. The HI-96734-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 4.00 ±0.20 mg/L chlorine @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.


Product code
Lot number
Expiry date
Standard value @ 25°C
Reference meter NIST traceable

Provided storage containers

Light tight
Protects from accidental breakage

Ulasan Produk

Tidak ada ulasan