Hanna Instruments Mini Titrator for Measuring Titratable Acidity in Water

Sebelum PPN:
Rp42.999.900
Spesifikasi
Stirring Speed (rpm)600
Range (mg/L)Low Range (as CaCO₃): 15.0 to 400.0; 0.3 to 8.0 meq/L ; High Range (as CaCO₃): 300 to 4000; 6.0 to 80.0 meq/L
PrincipleFixed endpoint titration: 8.30 pH (phenolphthalein) or 3.7 pH (methyl orange)
MethodAcid base titration, total acidity / strong acidity
Logging Dataup to 400 (200 titrations, 200 pH/mV readings)
ElectrodeHI-1131B glass body, refillable, with BNC connector and 1m (3.3’) cable (included)
Dimensions (mm)235x200x150
Power Supply (V)12DC adapter (included)
Pump Speed (ml/minute)10
Temperature CompensationManual or Automatic
Temperature Range (°C)-20.0 to 120.0; -4.0 to 248.0°F; 253.2 to 393.2 K
mV Range (mV)-2000.0 to 2000.0
pH Calibrationone, two or three-point calibration; four available buffers (4.01, 7.01, 8.30, 10.01)
pH Range (pH)-2.0 to 16.0; -2.00 to 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Based on an acid-base titration method, this mini titrator uses an optimised pre-programmed method of analysis with a powerful algorithm that determines the completion of the titration reaction potentiometrically with a glass body pH electrode.


Call today on 01525 850855 to make an appointment with one of our titration experts.


This mini titrator is supplied complete with all the materials necessary to perform low and high range measurements of acidity in water. All chemicals are pre-mixed and pre-packaged including standardised titrants, reagents and pump calibration solution. There is no need for volumetric glassware or analytical balances.
The HI-84530-02 incorporates a precision piston style dosing pump that adjusts the volume of dosing dynamically based on the voltage change. This type of dosing system reduces the amount of time required for the titration while providing for a highly accurate determination of the amount of titrant used.


Piston driven pump for accurate dynamic dosing
Pre-standardised titrant and pre-measured reagents
Benchtop use as a pH/mV meter



Acidity
Acidity is an important parameter used to determine the quality of water (surface, drinking, wastewater). Acidity affects many things including chemical reaction rates, biological processes, and corrosive behaviour. It can also be used to monitor pollution in wastewater and drinking water.
Total titratable acidity is a quantitative measurement of the water sample's ability to react with a strong base solution to a specific pH value. Many chemical species can contribute to the acidity measurement depending on the method of analysis. These species can include strong acids (hydrochloric acid, nitric acid, sulphuric acid, etc.), weak acids (acetic acid, carbonic acid, etc.), and hydrolysing salts (iron, aluminium, manganese, etc.)

Double Junction pH Electrode
The HI-84530 is supplied with the HI-1131B refillable, double junction combination pH electrode. By design, the HI-1131B has a spherical tip for use in aqueous or liquid solutions. This versatile electrode provides a wide surface of contact with a sample and is ideal for direct measurements or acid base titrations in the water industry.

Piston Driven Dosing Pump
The heart of the HI-84530 is the piston driven burette pump. This type of dosing system uses a motor in which each dose is very precisely controlled and the volume dispensed is accurately determined. The piston driven burette is controlled dynamically, so that the volume of titrant being dosed is automatically adjusted based on a voltage response of the previous dose. This type of dosing speeds up the titration process by allowing for more titrant to be dosed at the start of the titration, then very small doses as the endpoint is reached.

Automatic Stirrer
The built-in stirrer is automatically maintained at a speed of 600 rpm, regardless of the viscosity of the solution being titrated.

On-Screen Features

Tutorial and Help Screens
The HI-84530 has an intuitive user design with clearly defined keys and a large screen that is easy to navigate. The meter has a built in tutorial mode that, when enabled, will walk the user step by step through the titration process. A dedicated HELP key is always available to allow access to content-specific information during both calibration and titration.

Procedure Warnings
Users are warned if there is an error in procedures such as the titration exceeded the maximum volume of titrant.


Titration Curve Displayed on Screen
This mini titrator displays in-depth data during titration, including a real-time graph of the titration curve.

Log and Recall Data
The HI-84530 allows for data logging of up to 400 samples: 200 titration results and 200 pH/mV readings. Data can be stored and exported to a USB drive or a PC using the USB connection.

pH/mV Meter
In addition to being an automatic titrator, the HI-84530 also can be used as a pH/mV meter. As a pH meter, it has many features of a professional grade benchtop including automatic calibration up to three points with four available buffers, a 0.01 pH resolution, accuracy of ±0.01 pH, automatic temperature compensation and comprehensive GLP data.

CAL Check
Accuracy is always ensured with Hanna's unique CAL Check feature, which analyses the response of the electrode during the calibration process. Based on electrode response in the buffer, indicators are displayed on screen to alert the user of potential problems during calibration. These indicators include Buffer Contaminated, Electrode Dirty/Broken, and overall probe condition. The CAL Check function not only ensures an accurate pH reading when the HI-84530 is used as a pH meter, but also an accurate titration since the endpoint of a titratible acidity titration is determined by a set pH value.

Ulasan Produk

Tidak ada ulasan