Hanna Instruments Sulfur Dioxide Mini Titrator for Wine

Sebelum PPN:
Rp42.999.900
Spesifikasi
Stirring Speed (rpm)700
PrincipleEquivalence point redox titration
Pump Speed (ml/minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Call today on 01525 850855 to make an appointment with one of our titration experts.

The HI-84500-02 is a simple, fast and affordable mini automatic titrator designed for testing free or total sulphur dioxide (SO2) levels in wine. It replaces the HI-84100 and features increased accuracy by improving the titrant delivery system and measuring ranges.
The HI-84500-02 incorporates a precision dosing pump which allows for a highly accurate determination of the amount of titrant used. Pump calibrations, performed with the provided Hanna standards, help assure the accuracy of the measurement. The HI-84500-02 also includes a new low range measurement.
This mini titrator includes a pre-programmed analysis method designed for free and total sulphur dioxide measurements for wine analysis. It uses a powerful algorithm which analyses the shape of the electrode response in order to determine when the titration reaction has reached completion.
The HI 84500 can also be used as an mV meter for direct ORP measurements.

Main benefits


High accuracy piston driven dosing system
mV meter
Automatic Stirrer speed control
Real time graphing with exportable data
Log on demand
GLP feature, to view calibration data for the pump
CAL Check - alerts users to potential problems during calibration such as contaminated buffers or dirty or broken electrodes



Key features


Piston Driven Dosing - This dosing pump is highly accurate, providing excellent results.
mV Meter - In addition to being an automatic titrator, the HI-84500 also can be used as an mV meter. While in Titrator mode, simply press "Meter" until mV units are displayed.
Automatic Stirrer Speed Control - Maintains consistent stirring speed at approximately 700 rpm regardless of viscosity of solution.
Graphic Mode/Exportable Data - Display's in-depth data on titration, which can then be stored using the log feature and then exported to a USB stick or transferred to a PC using the USB connection.
Log on Demand - Log data on up to 400 samples (200 for titration results; 200 for mV/ORP)
GLP Feature - The HI-84500 includes a GLP Feature that allows users to view calibration data for the titrator and pump.


Need to test SO2 in wine, cider, beer or soft drinks?
Sulphur Dioxide is used in the production of wine, cider, beer and soft drinks to inhabit bacterial growth and act as a preservative.
The Hanna sulphur dioxide titrator uses the established Ripper method to determine the free and bound levels of SO 2 throughout the production process. This enables users to assess levels quickly and accurately at all stages of sampling.
BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.

PC Interface - Download test results to a computer programmed with HANNA's Windows compatible software directly from equipment via a USB port or a RS232 cable outlet.

Ulasan Produk

Tidak ada ulasan