Hanna Instruments AmpHel Flat-tip pH Electrode High Temperature

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)5
Junction Type/Flow RatePTFE
Type of ElectrolytePolymer
Body MaterialGlass
Glass TypeHT (0 to 100°C)
AmplifierYes
BatteryReplaceable
Connector TypeBNC
Matching PinNo
Maximum Pressure (bar)3
Overall Length (mm)148.5
Temperature SensorNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This amplified pH electrode is designed for high temperature industrial applications with features such as a PTFE junction, high temperature glass body, and a replaceable battery. With it's durable design, you can count on this electrode to stand up to your process environment.


AmpHel pH electrodes with replaceable battery.
Ideal for measurements in unclean samples and high humidity conditions.
Built for everyday, demanding use in industrial applications.

Ulasan Produk

Tidak ada ulasan