Sebelum PPN:
Rp11.999.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Thermistor Temperature Sensor | Linearised and accurate and protected behind a stainless steel cover |
|---|---|
| Shielded, Waterproof Cable | Yes |
| PTFE Membrane | Thin, permeable PTFE membrane isolated the sensor elements from the testing solution, but allows oxygen to enter (HI-76407A/P) |
| Replacement Membranes | Order HI-76407A/P x 5 ready-to-use replacements |
| Protective Sleeve | Yes - ideal for field applications |
| Anode | Silver wire element |
| Cathode | Glass encapsulated Platinum cathode |
| Electrolyte Solutions | HI-7041 Refilling electrolyte solution (6 x 30ml); HI-7041S Refilling electrolyte solution (30ml); HI-7041M Refilling electrolyte (230ml); HI-7041L Refilling electrolyte solution (500ml) |
| Hole for Solution Cycling | Yes |
| Membrane | Screw cap membrane that holds potassium chloride electrolyte solution (HI-7041S) |
| PEI Probe | Best field protection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI-76407/2 is a Polarographic Dissolved Oxygen probe with 2m cable.
Hanna Dissolved Oxygen probes are extremely rugged and perfect for laboratory and field applications.
Calibration is fast and simple, and measurements are temperature compensated. The sensitive PTFE (PolyTetraFluoro-Ethylene) membrane can be changed in a few seconds.
The HI-76407/2 is a standard polarographic dissolved oxygen probe for HANNA benchtop and portable dissolved oxygen meters. The probe is made of durable ABS plastic and contains an integrated temperature sensor for temperature compensated measurements. It is compatible with our HI-76407A/P PTFE membrane caps. Each membrane separates the probe's platinum cathode and silver anode from the water sample being measured. Oxygen diffuses across the membrane and interacts with the polarographic system to produce a current proportional to oxygen concentration. Each cap is easily filled with HI-7041 electrolyte and screwed onto the probe.
Key features:
Polarographic Sensor
Tapered
Shielded, waterproof cable
Cable protective sleeve
Linearised and accurate thermistor temperature sensor protected behind a stainless steel cover
Silver wire anode element
Glass encapsulated platinum cathode
Screw cap membrane that holds potassium chloride electrolyte solution (HI-7041S)
Thin, permeable PTFE membrane isolates the sensor elements from the testing solution, but allows oxygen to enter (Hi-76407A/P)
Hanna Dissolved Oxygen probes are extremely rugged and perfect for laboratory and field applications.
Calibration is fast and simple, and measurements are temperature compensated. The sensitive PTFE (PolyTetraFluoro-Ethylene) membrane can be changed in a few seconds.
The HI-76407/2 is a standard polarographic dissolved oxygen probe for HANNA benchtop and portable dissolved oxygen meters. The probe is made of durable ABS plastic and contains an integrated temperature sensor for temperature compensated measurements. It is compatible with our HI-76407A/P PTFE membrane caps. Each membrane separates the probe's platinum cathode and silver anode from the water sample being measured. Oxygen diffuses across the membrane and interacts with the polarographic system to produce a current proportional to oxygen concentration. Each cap is easily filled with HI-7041 electrolyte and screwed onto the probe.
Key features:
Polarographic Sensor
Tapered
Shielded, waterproof cable
Cable protective sleeve
Linearised and accurate thermistor temperature sensor protected behind a stainless steel cover
Silver wire anode element
Glass encapsulated platinum cathode
Screw cap membrane that holds potassium chloride electrolyte solution (HI-7041S)
Thin, permeable PTFE membrane isolates the sensor elements from the testing solution, but allows oxygen to enter (Hi-76407A/P)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
