Hanna Instruments 4-Ring EC Probe

Sebelum PPN:
Rp25.999.900
Spesifikasi
Cable Length (m)20
Body MaterialPEI, glass
Glass TypeGP
Temperature (°C)0 to 120 (32 to 248°F)
Matching PinNo
EC/TDS Temperature Compensation Range (°C)Automatic, 0 to 50
AmplifierNo
Connector TypeColour coded wires
Maximum Pressure (bar)5
Temperature Sensor TypeNTC Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Four-ring probes measure conductivity with platinum sensors.
- Built-in temperature sensor for Automatic Temperature Compensation.
- Built for everyday, demanding use in industrial applications.
Feature
- In-line conductivity probe - Suitable for direct immersion in pipes.
- Four-ring method - Provides an exceptionally stable measurement over a wider range. These probes do not suffer polarisation, nor do they need frequent calibration or cell changes.
- NTC sensor - Provide accurate and effective temperature compensation.
- Colour coded wires - Variety of cable lengths incorporating colour coded wires for easy connection to transmitters.
- Platinum sensor - Provides the best response over a wide range of applications.
- PEI body - PEI bodied electrodes are rugged and suitable for non-critical applications that require a very good combination of chemical, mechanical, and thermal resistance.

Ulasan Produk

Tidak ada ulasan