Hanna Instruments Research Grade pH/ORP/ISE Meter

Sebelum PPN:
Rp63.999.900
Spesifikasi
Calibration pHautomatic, up to five point calibration, eight standard buffers available (1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) and five custom buffers
Input Channel1 pH/ORP
Displaycolour graphic LCD 240x340 pixels
Calibration ISEautomatic, up to five point calibration, five fixed standard solutions available for each measurement unit, and five user defined standards
GLPcalibration points, calibration time stamp, probe offset, slope, date, time and buffers/standards used
Environment Temperature (°C)0 to 50 RH max 95% non-condensing
ConnectivityUSB
Dimensions (mm)160x321x94
LoggingRecord: 100,000 data point storage/channel, 100 lots with 50,000 records/lot; Interval: fourteen pre-sets selectable between 1 second and max log time of 180 minutes; Type: automatic, manual, AutoHOLD
Power Supply (V)12DC adapter (included)
pH Temperature Compensation (°C)Automatic or manual from -20.0 to 120.0°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI-5222 is a customisable advanced research grade benchtop pH/ISE/mV meter. This meter features a large colour LCD, capacitive touch keys and USB port for computer connectivity.
pH calibration is available for up to five points and the CAL Check features ensures accurate pH readings every time by alerting the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned. The calibration data including date, time, buffers used, offset and slope can be accessed at any time along with the current measurement by selecting the Good Laboratory Practice (GLP) display option.
As an ISE meter the HI-5222 can be calibrated up to five points with a choice of five fixed standards or five user defined in any concentration unit.
Three selectable logging modes are available: automatic, manual, AutoHold. Up to 100,000 data points can be recorded in 100 lots and can be transferred to a PC via USB and HI-92000 software (optional).

Key features
Precision analysis

Five point pH & ISE calibration
Multiple Input channels: pH/ORP/ISE and temperature


pH CalCheck

CalCheck for pH alerts users of calibration status and eliminates erroneous readings due to dirty or faulty pH electrodes or contaminated buffer solutions
After calibration, electrode condition is evaluated and overall status of pH electrode is indicated
To avoid taking readings with old calibrations, the instrument automatically reminds the user when calibration has expired


User friendly

Large log memory with different logging methods
Multi language support and contextual help through dedicated HELP key
Clear tutorial messaging on-screen - available from any mode
Capacitive touch keypad
New and improved backlit display

Ulasan Produk

Tidak ada ulasan