Hanna Instruments Research Grade pH/ORP Meter

Sebelum PPN:
Rp49.999.900
Spesifikasi
Temperature ProbeHI7662-T stainless steel temperature probe with 1 m (3.3’) cable (included)
Calibration pHautomatic, up to five point calibration, eight standard buffers available (1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.01,12.45) and five custom buffers
Input Channel1 - pH/ORP
Electrode/ProbeHI1131B glass body pH electrode with BNC connector and 1 m (3.3’) cable (included)
Displaycolor graphic LCD with on-screen help, graphing, and custom color configuration
Accuracy (pH)±0.1, ±0.01, ±0.002 ±1 LSD at 25°C/77°F
ConnectivityUSB
Dimensions (mm)160x231x94 (6.3x9.1x3.7inch)
Environment Temperature (°C)0 to 50 (32 to 122°F; 273 to 323 K), RH max 95% non-condensing
GLPcalibration data including date, time, buffers used, offset and slope
Loggingrecord: 100,000 data point storage, 100 lots with 50,000 records/lot; interval: settable between 1 second and 180 minutes max log time; type: automatic, manual, AutoHold
Power Supply (V)12DC adapter (included)
Temperature Accuracy (°C)±0.2, ±0.4 °F, ±0.2 K
Temperature Range (°C)-20.0 to 120.0 °C, -4.0 to 248.0°F, 253.15 to 393.15 K
pH Range (pH)-2.0 to 20.0, -2.00 to 20.00, -2.000 to 20.000
pH Resolution (pH)0.1, 0.01, 0.001
pH Temperature Compensation (°C)Manual or automatic from -20.0 to 120.0°C (-4.0 to 248.0°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI5221 is an advanced research grade benchtop pH/mV meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5221 is rich in features including five-point calibration, selectable resolution, data logging, alarm limits, comprehensive GLP, and much more. This meter retains simplicity with both dedicated keys for routine operation and virtual keys that guide the user through setup options.
The HI5221 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.

Large Color LCD
CAL Check
Capacitive Touch Keypad

Ulasan Produk

Tidak ada ulasan

Halaman Terkait