Hanna Instruments NPK Soil Chemical Test Kit Replacement Reagents

Sebelum PPN:
Rp3.099.900
Spesifikasi
Suitable ForHI-3896 Hanna Soil Test Kit
PackageBottle
MethodNed (nitrogen), ascorbic acid (phosphorus), pH indicator (pH), tetraphenylborate (potassium)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are enough reagents for approximately 25 tests for each parameter to be used with Hanna's test kit. These high quality reagents are clearly marked with the lot number and expiry date on each packet for traceability.

Soil analysis reagent set for the HI-3896.
The HI-3896-025 are high quality reagents that are pre-measured, allowing for users to achieve fast and accurate measurements of nitrogen, phosphorus, pH, and potassium with the soil test kit. This replacement set includes enough reagents for approximately 25 tests for each of the four measured parameters.
The nitrogen, phosphorus, and pH tests are colorimetric tests. During the tests, a colour is developed which corresponds with the fertility of the soil. To determine the fertility, the colour developed has to be compared with one of the supplied colour cards.
The reagents for nitrogen follow the Ned method to determine concentration as nitrate-nitrogen (NO3--N). These reagents are designed to be used with samples to generally indicate the nitrogen amount in trace, low, medium, and high quantities.
The reagents for phosphorus follow the ascorbic acid method to determine concentration as phosphorus pentoxide (P2O5). These reagents are designed to be used with samples to generally indicate the phosphorus amount in trace, low, medium, and high quantities.
The reagents for pH follow the colorimetric indicator method to determine soil pH. These reagents are designed to be used with samples that have an expected pH range of 4 to 9 pH.
The potassium (K2O) test is a turbidimetric test. If potassium is present in a soil sample, turbidity is formed. A blue colour will also develop to help in reading the test result. To determine the amount of potassium present, the colour developed has to be compared with the supplied colour card.
The reagents for potassium follow the tetraphenylborate method to determine concentration as potassium oxide (K2O). These reagents are designed to be used with samples to generally indicate the potassium amount in trace, low, medium, and high quantities.

Ulasan Produk

Tidak ada ulasan