Hanna Instruments Stainless Steel Cover Magnetic Mini-Stirrer

Sebelum PPN:
Rp3.799.900
Spesifikasi
Maximum Stirring Capacity (L)1
Installation CategoryII
Minimum Speed Range (rpm)100
Maximum Speed Range (rpm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-200M-2 is a compact and lightweight mini magnetic stirrer with a stainless steel cover.
The HI-200M-2 stirrer incorporates electronic controls that allow the user to regulate the speed with greater precision. The internal Speedsafe mechanism ensures that the maximum speed of 1000 rpm is never exceeded.

Key features


The compact size of this stirrer allows users to maximise bench space for efficiency and safety
The Speedsafe function limits the maximum speed to 1000 rpm even if a load is suddenly removed
The stainless steel cover of the HI-200M resists the most harmful chemicals in the lab


Supplied with


Stainless steel cover
Micro stir bar
Instructions

Ulasan Produk

Tidak ada ulasan