Hanna Instruments ORP Electrode for PCA

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)0.5
Type of ElectrolytePolymer
Overall Length (mm)124
Matching PinYes
Junction Type/Flow RateDouble, PTFE
Connector TypeDIN
DescriptionORP Electrode with Gold Sensor
Maximum Pressure (bar)6 (87psi)
Tip/ShapeSpherical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow-thru Monitoring ORP Electrode for PCA Series Process Analysers

 
HI2008 ORP electrode is used with PCA330 analyzer to continuously measure the ORP of the sample stream.


Gold sensor for measurement of cyanide or highly oxidative environments.
A PEI protective sleeve gives the electrodes resistance against mechanical stress.
Built for everyday, demanding use in industrial applications.

 
 
 
 
 

Spherical Glass Tip
The spherical shaped tip design allows for a wide area of contact with the sample. This permits a faster electrode response with a higher degree of stability. The bulb is protected by a PEI sleeve that gives the electrode resistance against mechanical stress.
Double Junction Technology
In order to reduce normal contamination coming from industrial use, these electrodes combine a polymer reference and double junction technology. With this technology, no refilling is required and the electrode can be used in samples such as organic compounds, proteins and heavy metals.
PVDF Body
Polyvinylidene fluoride (PVDF) is a plastic that is resistant to most chemicals and solvents. It has high abrasion resistance, mechanical strength, and resistance to ultraviolet and nuclear radiation. PVDF is also resistant to fungal growth.
Built-in Amplifier
Features a built-in amplifier, which allows for measurements to be taken far from the location of the instrument without requiring a transmitter.
PTFE Junction
This type of junction is often used on electrodes with polymer electrolytes. Porous polytetrafluoroethylene (PTFE) is a hydrophobic material that is available with different porosities that helps to minimize clogging. Because of its chemical advantages, PTFE is widely used in industrial applications.
External Thread
The 1/2" NPT thread of the HI1001 front end allows for in-line installation while the 3/4" threads on the back end (cable side) allows for submersion mounting.

Ulasan Produk

Tidak ada ulasan