Hanna Instruments ORP Electrode for Process Control and Monitoring

Sebelum PPN:
Rp15.999.900
Spesifikasi
Junctiondouble, PTFE
Cable Length (m)3
Temperature (°C)-5 to 80
Electrolytepolymer
Maximum Pressure (bar)6 (87psi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow-thru monitoring ORP electrode with BNC connection and 3 m cable.

Specifically Built for Industrial Applications
 

1/2" NPT external thread for in-line installation
pH electrode with exclusive PTFE non-clogging membrane
Double-junction technology
PVDF body
Models with built-in matching pin and amplifier

 
In order to reduce normal contamination coming from industrial use, these electrodes combine a polymer reference and double-junction technology. With this technology, no refilling is required and the electrode can be used in samples such as organic compounds, proteins and heavy metals. In addition, the pH electrodes use a unique annular PTFE junction that minimizes clogging. These industrial probes have a glass body electrode for use in aggressive chemicals and are easy to clean. A PEI protective sleeve gives the electrodes resistance against mechanical stress. Operating limits are -5 to 80°C (23 to 176°F) and pressure up to 6?bar (87 psi).
Both pH and ORP models are available, many of which include a built-in matching pin. Some models also feature a built-in amplifier, which allows for measurements to be taken far from the location of the instrument without requiring a transmitter.
HI 1000 and HI 2000 series incorporate a BNC connector that enables connection to any pH/ORP meter quick and easy; models with 3 or 5 meters (9.8 or 16 feet) cable are available.

Ulasan Produk

Tidak ada ulasan